Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODHT0605ZZN-F57 WXP45
Zoro #
G8429915
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.031"
Insert Thickness
.219"
Details
Item
Milling Insert
Insert Shape
Octagon
Chip-Breaker
F57
For Use With
F4080 Milling Insert
Grade
WXP45
Insert Application
Medium
Workpiece Compatibility
Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
PVD
Rake
15 Degrees
Cutting Direction
Right Hand
Mounting Style
Screw Held
Hardened (H) Compatibility
No
ANSI Number
ODHT0605ZZN-F57 WXP45
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Inscribed Circle
.236 in
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Description
Milling Insert, Inscribed Circle .236 in, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.