Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 3/4, Cut 1-1/2, 3 FLT SDH-750-03X

Carbide End Mill, 3/4, Cut 1-1/2, 3 FLT (Discontinued)

  • Mfr # SDH-750-03X
  • Zoro # G8429924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDH-750-03X
Zoro #
G8429924
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1 1/2 in
Milling Dia.
3/4"
Dimension Type
Fractional Inch
Shank Dia.
3/4 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Helix Angle
60 Degrees
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Application
Roughing
Grade
C2 Micro Grain
Item
Carbide End Mill
List Number
SDH
Finish - Machining
AlTiN

Description

Carbide End Mill, AlTiN, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.