Loading Zone No Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2371
Zoro # G8431381
product price:Â $24.15
/eaKey Features
Legend
No Parking Loading Zone
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2371
Zoro #
G8431381
UPC #
00611105917164
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.080"
Details
Item
Loading Zone No Parking Sign
Legend
No Parking Loading Zone
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Standards
MUTCD
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
MUTCD Code
R7-6L
Symbol
Left Arrow
Legend Style
Symbol and Text
Description
No Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.