Ergonomic Chair Ergonomic Chair, 21" to 31" Height, Vinyl, Blue

  • Mfr # WNT-DCRB-TLC-WW-BLUE

  • Zoro # G8433476


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Ergonomic Chair
Seat Material
Vinyl
Seat Color
Blue
Seat Height Range
21" to 31"
Seat Width
21-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNT-DCRB-TLC-WW-BLUE
Zoro #
G8433476
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Range
21" to 31"
Seat Width
21-1/2"
Seat Depth
19 in
Back Height
15-1/2"
Back Width
19 in
Seat-Depth
19"
Seat Height - Minimum
21 in
For Workbench Height
21 to 31 in
Seat Height - Maximum
31 in

Details

Office Chair Style
Ergonomic Chair
Seat Material
Vinyl
Seat Color
Blue
Back Material
Vinyl
Back Color
Blue
Backrest
Tilt
Base Material
Nylon
Color
Blue
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Cushion
Memory Foam Triple Layer
Number of Glides
0
Foot Support
Yes
Seat Tilt Backward
10 Degrees
Weight Capacity
450 lb
Number of Casters
5
For Workbench Ht.
Yes
Standards
ANSI/BIFMA
Seat Tilt Forward
-3 Degrees
Assembled
No
Back Tilt Forward
105 Degrees
Back Tilt Backward
80 Degrees
Base
Reinforced Nylon Base
Frame Material
Reinforced Nylon
Assembled/Unassembled
Unassembled
Adjustable
Tilt
Cleanroom Class
ISO 5
Assembly
Yes
Product Type
Cleanroom Ergonomic Chair
Style
Ergonomic Chair
Includes Arms
Armless
ESD-Safe
Not ESD Safe
Cushion Material
Triple Layer Memory Foam
Chair Weight
35 lb

Description

Ergonomic Chair, Weight Capacity 450 lb, Material Vinyl (Antibacterial), Seat Height Range 21 in to 31 in, Color Blue, Cushion Memory Foam Triple Layer, Seat Width 21 1/2 in, Seat Depth 19 in, Seat Tilt Backward 10 Degrees , Seat Tilt Forward -3 Degrees , Back Height 15 1/2 in, Back Width 19 in, Base Reinforced Nylon Base, Back Tilt Backward 80 Degrees , Back Tilt Forward 105 Degrees , For Workbench Ht. Yes, Number of Casters 5, Number of Glides 0, Foot Support Yes, No, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.