Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 1131A
Zoro # G8434717
product price:Â $11.99
/eaKey Features
Header
Notice
Legend
Do Not Block Door
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1131A
Zoro #
G8434717
UPC #
00611105909930
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Details
Item
Notice Sign
Header
Notice
Legend
Do Not Block Door
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Do Not Block Door, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.