Danger Sign, 10 in H, 14 in W, Rectangle, English, 2672A
Mfr # 2672A
Zoro # G8438479
product price:Â $14.59
/eaKey Features
Header
Danger
Legend
Asbestos May Cause Cancer
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2672A
Zoro #
G8438479
UPC #
00611105911506
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Danger Sign
Header
Danger
Legend
Asbestos May Cause Cancer
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535 and OSHA 29 CFR.1910 and 1926
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Asbestos May Cause Cancer, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.