This item is Discontinued.

No Product Image Available

Gas Cylinder Cabinet, 60x30, Capacity 18 (Discontinued)

  • Mfr # EGCVC18-50
  • Zoro # G8439553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGCVC18-50
Zoro #
G8439553
UPC #
714334059831
Country of Origin
Mexico

Details

Cylinder Capacity
18
Finish
Powder Coated
Rated For Flammable Storage
No
Construction
Expanded Metal, Angle Iron, Fully Welded
Roof Material
14 ga. Steel
Item
Gas Cylinder Cabinet
Standards
OSHA 1910.110, NFPA 58
Includes
Padlock Hasp, Chain
Color
Yellow

Description

Gas Cylinder Cabinet, Color Yellow, Construction Expanded Metal, Angle Iron, Fully Welded, Finish Powder Coated, Includes Padlock Hasp, Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.