Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720-0079
Zoro #
G8441754
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.75 in
Height
4.00 in
Width
5.25 in
Details
Item
Mid Clamp
For Use With
Solar Mounting Systems
Weight
3.30 lb
Material
Black Anodized, Premium-Grade Aluminum, and Stainless Steel
Description
Mid Clamp, Material Black Anodized, Premium-Grade Aluminum, and Stainless Steel, Weight 3.30 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.