This item is Discontinued.

Micro 100 Carb End Mill, 16.00mm, 2FL, CC, AlTiN Coat DMM-160-2120X

Carb End Mill, 16.00mm, 2FL, CC, AlTiN Coat (Discontinued)

  • Mfr # DMM-160-2120X
  • Zoro # G8443294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-160-2120X
Zoro #
G8443294
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
92.00mm
Length of Cut
35.00mm
Shank Dia.
16.00mm
Milling Dia.
16.00mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Drill
Finish
AlTiN
Helix Angle
30 Degrees
Grade
C2 Micro Grain Carbide
Cutting Type
Center
List Number
DMM
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Drill Mill

Description

Drill Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.