Motorized Trolley, 4800 lb.

  • Mfr # EU22-200 80/20 FPM 220-480V

  • Zoro # G8444265


product price:  $2,762.32
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Trolley Item
Motorized Trolley
Load Capacity
4,800 lb
Voltage
220/480V AC
Fits Beam Flange W
2-7/8 in to 7-7/8 in
Fits Beam Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU22-200 80/20 FPM 220-480V
Zoro #
G8444265
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
24 in
Min. Radius Curve
118 1/8 in
Trolley Wheel Dia.
4 3/8 in
Manufacturers Warranty Length
2 yr
For Minimum Beam Height
24 in
Trolley Wheel Diameter
4 2/5 in
For Max. Beam Flange Width
7 7/8 in
For Min. Beam Flange Width
3 7/32 in
Minimum Radius Curve
118 1/10 in
For Maximum Beam Height
24 in
Mfr. Warranty Length
2 yr

Details

Trolley Item
Motorized Trolley
Load Capacity
4,800 lb
Voltage
220/480V AC
Fits Beam Flange W
2-7/8 in to 7-7/8 in
Phase
3
Trolley Speed
20/80 fpm
Standards
ASME B30.11
Wheel Material
Cast Iron
Item
Motorized Trolley
Number of Speeds
2
Head Room To Shaft
2 1/2 in
Includes
DSE-C Push Button Pendant
Maximum Load Capacity
4,840 lb
Trolley Wheel Material
Cast Iron
Headroom to Mounting Point
34 mm
Trolley Frame Material
Cast Aluminum
For Beam Shape
Flat, Tapered
Headroom to Connecting Shaft
2 1/2 in
Operating Voltage
220/480V AC

Description

Motorized Trolley, Maximum Load Capacity 4,840 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 220/480V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 7 7/8 in, Headroom to Connecting Shaft 2 1/2 in, Headroom to Mounting Point 34 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.