Coffee Grinder, 0.55 lb., 120V, Silver

  • Mfr # 560.04

  • Zoro # G8445464


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Hopper Type
Single Hopper
Capacity
0.6 lb
Color
Silver
Material
Plastic, Stainless Steel
Amps
0.85 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560.04
Zoro #
G8445464
UPC #
794151401679
Country of Origin
China

Dimensions

Width
7 3/4 in
Depth
5 in
Height
10 1/2 in
Overall Height
10 1/2 in
Overall Width
7 3/4 in
Overall Depth
5 in

Details

Item
Coffee Grinder
Hopper Type
Single Hopper
Capacity
0.6 lb
Color
Silver
Material
Plastic, Stainless Steel
Amps
0.85 A
Watts
100 W
Voltage
120V AC
Standards
UL Listed
Weight
3 lb
Current
0.9 A
Wattage
100 W

Description

Coffee Grinder, Hopper Type Single Hopper, Capacity 0.6 lb, Overall Height 10 1/2 in, Overall Width 7 3/4 in, Overall Depth 5 in, Material Plastic, Stainless Steel, Color Silver, Voltage 120V AC, Current 0.9 A, Standards UL Listed, Wattage 100 W, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.