Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODHT050408-G88 WK10
Zoro #
G8447126
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
.187"
Nose Radius
0.031"
Details
Item
Milling Insert
Insert Shape
Octagon
For Use With
F4080 Milling Insert
Chip-Breaker
G88
Grade
WK10
Insert Application
Roughing
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
Coating
Uncoated
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
ODHT050408-G88 WK10
No. of Edges
8
Rake
15 Degrees
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
.197 in
Description
Milling Insert, Inscribed Circle .197 in, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.