1" Dr, 2-1/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8872

  • Zoro # G8449926


product price:  $71.27
/ea

Key Features

Drive Size
1 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8872
Zoro #
G8449926
UPC #
00076799088727
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/4 in
Overall Length
3 3/16 in
Socket Depth
Standard
Socket Length
3 3/16 in
Socket Size
2 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Measurement Type
SAE
Socket Shape
6-Point
Non-Sparking
No
Non-Magnetic
Yes
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
1 3/8 in
Tether Ready
No
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 2 1/4 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 3/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.