Utility Cart with Deep Lipped Plastic Shelves, 300 lb Load Capacity, 3 Shelves, 24 in L, 18 in W

  • Mfr # BKSTC111BU

  • Zoro # G8451064


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Black/Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BKSTC111BU
Zoro #
G8451064
UPC #
847210014720
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Lip Height
2 3/4 in
Shelf Length
24 in
Top Shelf Height
38 in
Shelf Width
18 in
Caster Dia.
4"
Handle Height
38 in
Caster Width
1 in
Shelf Lip Height
2 3/4 in
Adjustable Height Range
Not Adjustable
Bottom Shelf Lip Height
2 3/4 in
Caster Stem Diameter
3/8 in
Shelf LxW
24 in x 18 in
Top Shelf Lip Height
2 3/4 in
Compartment Width
18 in
Caster Wheel Dia.
4 in
Overall LxWxH
24 in x 18 in x 39-1/2 in
Caster Wheel Width
1 in
Caster Stem Length
1 in

Details

Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Black/Blue
Load Capacity
300 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Caster Type
(2) Swivel, (2) Swivel with Brake
Distance Between Top and Middle Shelf
10 3/4 in
Cart Shelf Style
Lipped
Shelf Material
HDPE
Utility Cart Item
Flat Handle Utility Cart
Utility Cart Shelf Style
Lipped
Distance Between Shelves
24 3/4 in
Leg Material
PVC
Electrical Included
No
Leg Color
Blue
Non-Marking
No
Assembled/Unassembled
Unassembled
Distance Between Middle and Bottom Shelf
10 3/4 in
Caster Material
Polyurethane
Shelf Color
Black
Capacity per Shelf
100 lb
Handle Included
Yes
Number of Compartments
0
Number of Drawers
0
Caster Frame Material
Steel
Caster Wheel/Tread Material
Thermoplastic Rubber
Post Material
PVC
Caster Mounting Type
Stem
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Cleanroom
No
Convertible
No
Removable Shelf Liner
No
Caster Core Material
Polypropylene
Includes Electrical Outlets
No
Caster Stem Type
Friction Ring
Lip Style
4-Sided Lipped
Shelf Adjustability
Removable
Handle Material
HDPE

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 38 in, Distance Between Shelves 25 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.