Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow
- Mfr # DCR-205-15
- Zoro # G203509673
product price:Â
$
1,012.99
/ea
Key Features
Overall Height
25.9375
Overall Length
38.625
Overall Width
38-3/4 in.
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCR-205-15
- Zoro #
- G203509673
- UPC #
- 691215012782
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 1500 lb
- Assembled
- Yes
- Color/Finish
- Yellow
- For Use With
- Accepts: 55-gallon steel drum
- Application
- This product allows you to easily transport and rotate 55-gallon steel drums using a fork truck.
- Type
- Fork Truck Drum Carrier/Rotators
- Features
- Fork Truck drum carrier/rotator is for handling steel drums efficiently. Chain locking system holds drums securely for ideal operation. Additional chain allows the drum to be rotated from operator's seat. Includes a bung nut wrench for opening and closing drums effectively
- Weight
- 151
- Drum Capacity
- 1500 gal
- Includes
- Bung nut wrench is also included for opening and closing drums.
Dimensions
- Overall Height
- 25.9375
- Overall Length
- 38.625
- Overall Width
- 38-3/4 in.
- Platform Length
- 38.625"
- Width
- 38.75
- Length
- 39 in
- Height
- 26 in
- Depth
- 38.625
Description
This Fork Truck drum carrier/rotator allows you to easily transport and rotate steel drums using a fork truck. Drums are held securely in place by a durable chain locking system. Carrier/rotator is provided with a chain to allow the drum to be rotated from the fork truck operator's seat. Bung nut wrench is also included for opening and closing drums. Drum must be full to rotate at rated capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.