This Sink Is For Hand Wash Only, 10" W x 7" H, Rectangle, Aluminum, 128376

  • Mfr # 128376

  • Zoro # G8451298


product price:  $14.85
/ea

Key Features

Legend
This Sink Is For Hand Wash Only
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128376
Zoro #
G8451298
UPC #
754473772680
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Restriction Sign
Legend
This Sink Is For Hand Wash Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Restriction Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Sink Is For Hand Wash Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.