Round Butterfly Dampers, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 12" W, 13" L, 12" H

  • Mfr # 8010005243

  • Zoro # G8451475


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
12"
For Use With
QF Duct Work
Gauge
22 ga
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010005243
Zoro #
G8451475
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
12"
Height
12"
Length
13"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
13 in
Overall Width
12 in
Overall Length
13 in
Overall Height
12 in
Inside Diameter
12 in
Material Thickness
20 ga
For Nominal Duct Diameter
12 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Butterfly Dampers
Damper Shape
Round
Duct Fitting Item
Butterfly Valve
Duct Fitting Material
Galvanized Steel
Material
Steel
Color
Silver
Series
QF
Finish
Galvanized
Type
Butterfly Valve
Product Type
Butterfly Valve
Maximum Temperature Rating
225 Degrees F
Maximum Pressure Rating
42 in wc
Shape
Round
Environment Type
Dusty
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Material Fabrication
Rolled Edge
Weight
8.4 lb
Connection Type
Clamp Together
End Type
Quick-Fit

Description

Butterfly Dampers, For Nominal Duct Diameter 12 in, Overall Length 13 in, Product Type Butterfly Valve, Weight 8.4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Height 12 in, Overall Width 12 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty, Material Fabrication Rolled Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.