4 Mount Holes, Square, Flange Mount Bearing, Radial Ball, 5/8 in Dia, Cast Iron, Set Screw Locking

  • Mfr # SF-10

  • Zoro # G8453846


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF-10
Zoro #
G8453846
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
3/8 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2-1/8 in
Overall Length
3 in
Overall Width
1-1/64 in
Overall Height
3 in
Flange Thickness
7/16 in
Dimension C
7/16 in
Dimension D
15/16 in
Dimension B
2 1/8 in
Dimension A
3 in
Dimension M
2 17/64 in
Dimension J
2 5/16 in
Dimension H
1 9/32 in
Dimension F
13/32 in
Dimension E
1 9/32 in
Dimension G
11/32 in
Dimension L
1 3/16 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Height
2 1/8 in
Back Side to Center Width
0.656 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Alloy Steel
Series
SF
Static Load Capacity
1,444 lb
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
2,611 lbf
Includes
Set Screw
Seal Type
Contact
Included Bearing
UCW 202-10
Bore Type
Cylindrical
Bearing Material Grade
52100
Maximum Temperature
220 Degrees F
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Housing Material Finish
Black Oxide
Maximum Speed
7,300 RPM
Rolling Element Rows
1
Self Lubricating Bearing
No
Minimum Temperature
-20 Degrees F
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
1,444 lbf
Closure
Double Sealed
Seal Material
Felt
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.656 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCW 202-10, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 1/8 in, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.