Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866114375
Zoro #
G8454214
UPC #
9321866114375
Country of Origin
China
Dimensions
Size
16
Height
6 in
Details
Gender
Men's
Item
Work Boots
Outsole Material
Rubber
Toe Type
Steel
Footwear Sole Pattern
Cleated
Shank Material
Steel
Waterproof
No
Liner Material
Synthetic Mesh
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Color
Rocky Brown
Standards
ASTM F2413-11
Midsole Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Speed Lace
Upper Material
Leather
Resists
Slips
Description
Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.