LED Flush Mount, Antique Bronze, 4-1/2in H (Discontinued)
- Mfr # P2301-20ET30K
- Zoro # G8461941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2301-20ET30K
Zoro #
G8461941
UPC #
785247179138
Country of Origin
China
Dimensions
Width
12-1/2"
Height
4-1/2"
Details
Voltage
120
Lumens
1195
Watts
17.5
Item
LED Flush Mount
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
68.1
Housing Material
Steel
Lens Type
White Glass
Green Certification or Other Recognition
ENERGY STAR
Color Temperature
3000K
CRI
82
Housing Color
Antique Bronze
Standards
CSA
Number of LEDs
0
Rated Life
42,000 hr.
Color Temp.
3000K
Warranty
5 yr.
Lumens per Watt
68.1
Description
LED Flush Mount, Color Temperature 3000 K, Voltage 120, Housing Color Antique Bronze, Housing Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.