Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEMM-050-3
Zoro #
G8464976
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
50.00mm
Length of Cut
10.00mm
Shank Dia.
5.00mm
Dimension Type
Metric
Details
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Item
Carbide End Mill
List Number
GEMM
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)
Description
Carbide End Mill, Bright (Uncoated), Length of Cut 10.00mm, Overall Length 50.00mm, Shank Dia. 5.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.