Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEM-234-4X
Zoro #
G8465536
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
2 1/2 in
Length of Cut
3/4 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Details
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Carbide End Mill
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Cutting Direction
Right Hand
List Number
GEM
Finish - Machining
AlTiN
Description
Carbide End Mill, AlTiN, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.