Carbide Bur, Pointed Tree, 3/8, 1/4 Shank

  • Mfr # 310-002622

  • Zoro # G8470883


product price:  $27.39
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SG-3L6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310-002622
Zoro #
G8470883
UPC #
888226071505
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
6 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Shank Length
6 in
Head Length
3/4 in

Details

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Trade Number
SG-3L6
Angle
14 Degrees
Type
Single Cut
Shank Material
Steel
Application
Metalworking, Milling, Acute Angle Milling, Narrow Contouring and Hard To Reach Areas
Item
Carbide Bur
Cut Type
Single
Head Shape
Tree
Number of Ends
Single End
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, , Stainless Steel, Steel, Titanium
Abrading Application
Acute Angle Milling, Hard-to-Reach Areas, Metalworking, Milling, Narrow Contouring
Head Material
Carbide
Max. Speed
65,000 RPM
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Pointed
Head Material Grade
C2 Submicron
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
60,000 RPM
List Number
310G
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SG-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.