Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 10" W x 7" H, Polyester, 145198

  • Mfr # 145198

  • Zoro # G8471248


product price:  $9.19
/ea

Key Features

Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145198
Zoro #
G8471248
UPC #
754473541606
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Caution
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Non-Potable Water. Do Not Drink. May Result In Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products