Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA1RRPHS
Zoro #
G8471714
UPC #
092026175862
Country of Origin
Poland
Dimensions
Height (In.)
40
Width (In.)
12-1/2
Depth (In.)
12-1/2
Details
Inline / Bottle
Bottle
Dispenser Design
Free-Standing
Connection
3 Prong Plug
Compliance
cULus, Energy Star
Water Temp.
Cold 42 Degrees F, Hot 185 Degrees F
Reservoir
Plastic
Item
Water Cooler
Construction
Polyethylene
Type
Bottle
Voltage
115
Color
White
Amps AC
5
Design
Free Standing
Description
Water Cooler
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.