Coated Gloves, Nitrile, Foam, 3/4 Dip, Not Rated Abrasion Level, Gray, L 1 PR
Mfr # VP96781L
Zoro # G8474947
product price:Â $3.25
/pr
Sold in multiples of 6 for $19.50
Key Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VP96781L
Zoro #
G8474947
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13 ga
Glove Length
10-3/4"
Size
L
Size- Alpha
L
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388 4121
Glove Construction
Seamless Knit
Resists
Wet, Dry, Light Oil Grip, Abrasion
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Insulated
No
Application
Agriculture, Carpentry, Mechanics, Warehousing, Bakeries
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388 4121, Insulated No, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.