Coated Gloves, Polyurethane, Flat, 3/4 Dip, 4 Abrasion Level, Gray, S 1 PR

  • Mfr # VP9696S

  • Zoro # G8475227


product price:  $2.59
/pr
Sold in multiples of 6 for $15.54

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP9696S
Zoro #
G8475227
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga
Glove Length
9"
Size
S

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Flat
Standards
EN388 - 4
Glove Construction
Seamless Knit
Thumb Style
Straight
Application
Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
1
Resists
Abrasions, Cuts
Insulated
No
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.