Hot Plate, Heavy Duty, Cast Iron, 220V

  • Mfr # LKR-220

  • Zoro # G8476684


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V AC
Watts
2,000 W
Length (In.)
16 1/2 in
Width (In.)
15 1/2 in
Height (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKR-220
Zoro #
G8476684
UPC #
654796642021
Country of Origin
United States

Dimensions

Length (In.)
16 1/2 in
Width (In.)
15 1/2 in
Height (In.)
4 1/2 in
Heating Element Diameter
9 in
Overall Depth
14 in
Overall Height
4 1/2 in
Overall Width
15 in

Details

Item
Hot Plate
Voltage
220V AC
Watts
2,000 W
Heating Elements
9 in dia
Element Type
Solid
Number of Elements
1
BtuH
6,824 BtuH
Standards
cUL Listed, UL Safety and Sanitary
Weight
14 lb
Power Source
Electric
Heating Capacity
6,824 BtuH
Wattage
2,000 W

Description

Hot Plate, Number of Elements 1, Heating Capacity 6,824 BtuH, Element Type Solid, Overall Height 4 1/2 in, Overall Width 15 in, Overall Depth 14 in, Heating Element Diameter 9 in, Standards cUL Listed, UL Safety and Sanitary, Voltage 220V AC, Wattage 2,000 W, Power Source Electric, Weight 14 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.