This item is Discontinued.

Lincoln Electric TIG Welder, Square Wave(TM) TIG 175 Series, 208/230VAC, 150A @ 26V, 25% Rated Output K1478-5

TIG Welder, Square Wave(TM) TIG 175 Series, 208/230VAC, 150A @ 26V, 25% Rated Output (Discontinued)

  • Mfr # K1478-5
  • Zoro # G8476903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K1478-5
Zoro #
G8476903
UPC #
015082898964
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
Thin Gauge to 3/16"
Aluminum - Material Thickness
Thin Gauge to 3/16"
Overall Depth
25"
Overall Height
19.5"
Overall Width
13.7"

Details

Item
Tig Welder
Welding Processes
Stick, TIG
Input Voltage
208/230VAC
Rated Output
150A @ 26V, 25%
Series
Square Wave(TM) TIG 175
Welded Material
Aluminum, Steel
Features
Square Wave Technology, Delivers a Low Peak Current and Fast Positive / Negative Transition Time. High Frequency Arc Starting Is Used for Both AC and DC Tig Welding Modes,You Experience Reduced Tungsten Spitting, Tungsten Electrode Erosion and a Smooth, S
Application
Motorsports, Aviation, Maintenance & Repair, Light Industrial Fabrication
Polarity
AC/DC
Includes
Series 17 Tig Torch, 12.5 ft. (3.8 M), With One-Piece Cable, 3/32" (2.4 Mm) Collet Body, 3/32 In (2.4 Mm) Collet, 3/32 In (2.4 Mm) X 7 In (177 Mm) Ceriated Tungsten Electrode, Long Backcap, 7/16 In (11.1 Mm) Diameter Alumina Gas Cup Nozzle, Twist Mate Torc
Input (Amps)
64/57A
Phase
1
Weight
185 lb.

Description

Tig Welder, Phase 1, Polarity AC/DC, Series Square Wave(TM) TIG 175, Welding Processes Stick, TIG, Application Motorsports, Aviation, Maintenance & Repair, Light Industrial Fabrication, Features Square Wave Technology, Delivers a Low Peak Current and Fast Positive / Negative Transition Time. High Frequency Arc Starting Is Used for Both AC and DC Tig Welding Modes,You Experience Reduced Tungsten Spitting, Tungsten Electrode Erosion and a Smooth, S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.