This item is Discontinued.

Csl Foodservice And Hospitality Stainless Steel Service Cart 6300

Stainless Steel Service Cart (Discontinued)

  • Mfr # 6300
  • Zoro # G8477612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6300
Zoro #
G8477612
UPC #
722651219067
Country of Origin
China

Dimensions

Overall Width
21"
Overall Height
36"
Tray Size
29 1/2 in
Overall Length
35"
Lip Height
1/2"
Shelf Length
31-3/4"
Caster Dia.
4 in
Shelf Width
17-3/4"
Accommodates Plate Size
15"
Gauge Thickness
.035"
Overall Width (In.)
21
Overall Height (In.)
36
Shelf Width (In.)
17-3/4
Caster Size (In.)
4

Details

Item
Service Cart
Load Capacity
450 lb.
Material
Stainless Steel
Color
Silver
Caster Type
(4) Swivel
Caster Material
Urethane
Number of Shelves
3
Number of Compartments
3
Finish
Stainless Steel
Includes
Assembly Instructions and Hardware
Distance Between Shelves
10-1/4"
Handle Included
Yes
Load Cap. per Shelf
150 lb
Gauge
.035"
Construction
Stainless Steel

Description

Service Cart, Overall Length 35 in, Finish Stainless Steel, Color Silver, Caster Type (4) Swivel, Gauge 0.035 in, Material Stainless Steel, Number of Shelves 3, Overall Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.