This item is Discontinued.

Ohaus Precision Balance, SS Platform, 4100g Cap. AV4101N

Precision Balance, SS Platform, 4100g Cap. (Discontinued)

  • Mfr # AV4101N
  • Zoro # G8479256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV4101N
Zoro #
G8479256
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
6 1/4 in
Weighing Surface Width
5 7/8 in
Overall Height
2 7/8 in
Overall Length
10"
Overall Width
7 5/8 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
4100g
Scale Graduations
1g
Scale Display
LCD
Standards
NTEP Approved Balance
Scale Connection Ports
RS-232, Optional 2nd RS-232, USB
Housing Material
ABS Plastic
Application Modes
Animal/Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Scale Readability
1g
Item
Precision Balance Scale
Includes
AC Adapter
Platform Material
Stainless Steel
Power Unit
AC Adapter
Material
Stainless Steel Platform With ABS Housing

Description

Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 5 7/8 in, Weighing Units g, Scale Graduations 1g, Overall Width 7 5/8 in, Overall Height 2 7/8 in, Standards NTEP Approved Balance, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.