Men's 6-Inch Work Boot, 15 W, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 15W

  • Zoro # G8480263


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 15W
Zoro #
G8480263
UPC #
847816021740
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached Welted
Insulated
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Toe Shape
Round
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Last Number or Name
AC696ST
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.38
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Footwear Shank Type
Steel
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.39
Non Metallic Upper
No
Removable Insole
Yes
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
392 Degrees F
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Shank Material
Steel
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMW6220
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Removable
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Liner Material (PRINT)
Synthetic
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
392 Degrees F
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.