Split Lock Washer, For Screw Size #8 316 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FB3LKW8P100

  • Zoro # G8480650


product price:  $27.69
/pk 100, $0.28/ea

Key Features

Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
0.293 in
Minimum Thickness
0.04 in
Maximum Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB3LKW8P100
Zoro #
G8480650
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
0.293 in
Minimum Thickness
0.04 in
Maximum Thickness
0.04 in
Inside Diameter
1.67 in
Outside Diameter - Maximum
19/64 in
Bearing Width - Minimum
19/64 in
Inside Diameter - Maximum
1 43/64 in
Section Width - Minimum
19/64 in
Minimum Inside Diameter
5/32 in

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A4
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
C35
Application
Fastening, Metalworking
Color
Silver
For Use With
Machine Screws and Nuts
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ANSI B18.21.1
MIL-SPEC Standards
ASME B18.21.1
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
Washer Type
Regular
X-Ray Detectable
X-Ray Detectable
Type
Split Lock Washer
Hardness
35 HRC

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes #8, #8, Inside Dia. 1.670 In., Outside Dia. 0.293 In., Thickness 0.040 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products