Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, NL-19 Finish, 50 PK

  • Mfr # FB3LKW516P50

  • Zoro # G8480827


product price:  $28.65
/pk 50, $0.57/ea

Key Features

Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB3LKW516P50
Zoro #
G8480827
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.314 in
Bearing Width - Minimum
19/32 in
Section Width - Minimum
19/32 in
Inside Diameter - Maximum
5/16 in
Minimum Inside Diameter
21/64 in
Outside Diameter - Maximum
37/64 in

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A4
Rockwell Hardness
C35
Color
Silver
Thickness Tolerance
+/-0.005 in
Application
Fastening, Metalworking
For Use With
Machine Screws and Nuts
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ANSI B18.21.1
Metal Detectable
Metal Detectable
MIL-SPEC Standards
ASME B18.21.1
Hardness
35 HRC
Type
Split Lock Washer
Washer Type
Regular
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.314 In., Outside Dia. 0.583 In., Thickness 0.078 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.