MultimeterSoftware, WithUSB/IRCable, 4ft
Mfr # FVF-Basic
Zoro # G8482117
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Includes
Software, USB Cable
Features
Manufacturers Warranty Length
1 yr
For Use With
Mfr. No. FLUKE-789, Fluke-789-NIST, FLUKE-1550B, 189-NIST, 189-NIST
Compatible with Manufacturer Model Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FVF-Basic
Zoro #
G8482117
UPC #
095969283236
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Cable Length
4 ft
Details
Item
Multimeter Software
Includes
Software, USB Cable
Features
For Use With
Mfr. No. FLUKE-789, Fluke-789-NIST, FLUKE-1550B, 189-NIST, 189-NIST
Compatible with Manufacturer Model Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Compatible with Series
Fluke 180
Compatible with Brand
Fluke
Cable Connection Type
USB/IR
Compatible with Mfr. Model No.
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
For Use with Mfr Model Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Compatible Manufacturer Model Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Compatible Manufacturer Part Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
For Use With Mfr. Model Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Compatible with Manufacturer Model No.
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Compatible Pump Manufacturer Part Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Compatible Mfr. Model Number
Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Product Type
Software
Description
Multimeter Software, Product Type Software, For Use With Mfr. No. FLUKE-789, Fluke-789-NIST, FLUKE-1550B, 189-NIST, 189-NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.