Shop MOLEX
See all product information
Create Account
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 300.00Mm
- Mfr # 2163021224
- Zoro # G105922389
product price:Â
$
1.99
/ea
Sold in multiples of 45 for
$89.55
Key Features
Wire Gauge
14 AWG
Voltage
14V DC
Jacket Color
Black
Conductor Material
High Performance Alloy (HPA)
Spool Length
300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2163021224
- Zoro #
- G105922389
- UPC #
- -
- Country of Origin
- India
Dimensions
- Spool Length
- 300 mm
Details
- Wire Gauge
- 14 AWG
- Voltage
- 14V DC
- Jacket Color
- Black
- Conductor Material
- High Performance Alloy (HPA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.