This item is Discontinued.

Megger Battery Operated Megohmmeter, 1000VDC MIT430-EN

Battery Operated Megohmmeter, 1000VDC (Discontinued)

  • Mfr # MIT430-EN
  • Zoro # G8482381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIT430-EN
Zoro #
G8482381
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr.

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
50/100/250/500/1000VDC
Insulation Resistance Range
200 gigohm
Live Circuit Detection
0 to 600VAC/DC
Accuracy
+/-3% +/-2 Digits
Resistance Range
99.9 ohm
Capacitance Range
0.1 to 10 uF
Display
Digital LCD
Power Source
(5) AA Batteries
Auto Ranging
Yes
Interface
Bluetooth(R)
Auto Power Off
Yes
Includes
Test Leads, Protective Boot, Hard Carring Case, Instructions
Safety Rating
Cat IV 600V
Data Logging
1000 Data Points

Description

Battery Operated Megohmmeter, Includes Test Leads, Protective Boot, Hard Carring Case, Instructions, Power Source (5) AA Batteries, Auto Power Off Yes, Auto Ranging Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.