Zoro Homepage
This item is Discontinued.
Megger Battery Operated Megohmmeter, 1000VDC MIT485-EN

Battery Operated Megohmmeter, 1000VDC (Discontinued)

  • Mfr # MIT485-EN
  • Zoro # G8482406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT485-EN
Zoro #
G8482406
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr.

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
50/100/250/500/1000VDC
Insulation Resistance Range
to 200 gigohm
Accuracy
+/-3% +/-2 Digits
Live Circuit Detection
0 to 600VAC
Resistance Range
99.9 ohm
Capacitance Range
0.1 to 10 uF
Display
Digital LCD
Features
Telecommunications Testing
Power Source
(5) AA Batteries
Interface
Bluetooth(R)
Auto Power Off
Yes
Safety Rating
Cat IV 600V
Leakage Current Range
Yes
Includes
Remote Switch Probe, Test Lead Set With Crocodile Clips, Test Lead Case, Batteries And Instructions
Data Logging
1000 Data Points
Auto Ranging
Yes

Description

Battery Operated Megohmmeter, Includes Remote Switch Probe, Test Lead Set With Crocodile Clips, Test Lead Case, Batteries And Instructions, Power Source (5) AA Batteries, Auto Power Off Yes, Auto Ranging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.