6-Shelf Stationary Bookcase, 78"x34-1/2" Black

  • Mfr # B-78BK

  • Zoro # G8482424


product price:  $446.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Assembled
Number of Shelves
5
Depth
13 1/2 in
Height
78 in
Width
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-78BK
Zoro #
G8482424
UPC #
-
Country of Origin
United States

Dimensions

Depth
13 1/2 in
Height
78 in
Width
34 1/2 in
Overall Width
34 1/2 in
Overall Height
78 in
Overall Depth
13 1/2 in
Depth Form Factor
Legal

Details

Item
Bookcase
Type
Assembled
Number of Shelves
5
Color
Black
Shelf Capacity
130 lb
Shelf Adjustments
2 5/64 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
Shelves
Material
Steel
Assembly
Assembled
Finish
Powder Coated
Product Type
Bookcase
Application
Book Storage
Shelf Adjustment Increment
2 1/16 in
Shelf Dividers
Compatible
Back Style
Closed
Weight Capacity
780 lb
Shelf Material Gauge
20 ga
Frame Material Gauge
22 ga
Mobility
Stationary
Number of Dividers
0
Recycled Content
0.3

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 78 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 5, Weight Capacity 780 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.