Dayton
Louver Damper, Adjustable, 18H x 18W
Mfr # 20UA21
Zoro # G8485662
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 0.521 sq ft
- Min. Wall Opening (In.) 18H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 779 cfm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 36H x 24W 20UA23
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum 5NKJ3
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum 5NKJ4
- DAYTON Louver, Wall Opening 30x30In, Galvannealed 4FZG6
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W 20UA33
- DAYTON Louver, Intake, 24-42 In, Aluminum 4F957
- DAYTON Intake Louver, Fixed, Drainable, 48H x 18W 20UA37
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER 805TU4
- DAYTON Louver Flange Kit, 48X36 33W762
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W 20UA10
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W 20UA09
- Dayton Intake Louvers