American Metalcraft
Pizza Peel Rack
Mfr # WPH45153
Zoro # G8485951
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Overall Width 4 3/4 in
- NSF Certified Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. 2512
- AMERICAN METALCRAFT Pizza Peel, Silver, 30 In. ITP1413
- AMERICAN METALCRAFT Pizza Peel, Silver, 39 In. ITP1422
- AMERICAN METALCRAFT Pizza Peel, Brown, 52 In. 5212
- AMERICAN METALCRAFT Dough Docker, 2-1/2 In. DD5275
- AMERICAN METALCRAFT 36 in Wood Stir Paddle 360
- AMERICAN METALCRAFT 5 3/4 in Bowl Scraper BS64
- AMERICAN METALCRAFT 6 Wheel Dough Divider MWPC6X2
- AMERICAN METALCRAFT 18 in Wood Rolling Pin PR18
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED N060-W35
- RUBBERMAID COMMERCIAL High-Heat Cook's Scraper, 13 1/2", Red/White FG1963000000
- American Metalcraft Baking Utensils