Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black

  • Mfr # RPMH2-252-2B

  • Zoro # G8486615


product price:  $1,126.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Black
Back Width
16 3/4 in
Back Material
Polyurethane
Seat Tilt Forward
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMH2-252-2B
Zoro #
G8486615
UPC #
-
Country of Origin
United States

Dimensions

Back Width
16 3/4 in
Seat Height Max.
33 1/4 in
Seat Height Min.
23 3/4 in
Seat Width
19 1/2 in
Seat Height Range
22-3/4" to 33-1/4"
Cushion Thickness
3 in
Overall Depth
19 1/2 in
Back Height
15"
Overall Width
20 in
Overall Height
50 in
Seat Depth
19 1/2 in
Minimum Seat Height
23 in
Maximum Seat Height
33 in
Seat Thickness
3 in
Maximum Overall Height
50 in
Notional Size
Standard
Seat-Depth
19-1/2"

Details

Style
Task Chair
Color
Black
Item
Task Chair
Back Material
Polyurethane
Seat Tilt Forward
0 Degrees
Number of Casters
5
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Seat Tilt Backward
0 Degrees
Base
26" Fiberglass Reinforced Nylon 5 Star Base
Caster Type
Multi-Surface
Assembled/Unassembled
Unassembled
Weight Capacity
350 lb
Base Material
Fiberglass Reinforced Nylon
Base Style
5-Star
Back Tilt Backward
0 Degrees
Back Tilt Forward
0 Degrees
Back Color
Black
Seat Color
Black
Standards
BIFMA HCF 8.1-2019
Number of Glides
0
Seat Material
Polyurethane
Cushion
3" Molded Foam Cushion
Features
10-Year, Three-Shift Warranty
Arm Style
Adjustable Arms
Series
Rhino Plus
Frame Material
Nylon
Frame Color
Black
Office Chair Style
Task Chair
Assembly
Unassembled
Arm Adjustment
Height, Left/Right Slide
Support Style
Frame
Adjustable Arms
Yes
Includes Footrest
Yes
Adjustable Seat
Yes
Minimum Back Tilt
0 Degrees
Minimum Seat Tilt
0 Degrees
Rolling
Yes
Seat Adjustments
Height
Number of Feet
5
Number of Casters/Glides
5
Maximum Back Tilt
0 Degrees
Number of Arms
2
Tilting Back
No
Waterfall Seat
Yes
Maximum Seat Tilt
0 Degrees
Adjustable
Adjustable

Description

Intensive Task Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 19 1/2 in, Maximum Seat Height 33 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Series Rhino Plus, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.