Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLT4S-M

  • Zoro # G8487132


product price:  $306.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLT4S-M
Zoro #
G8487132
UPC #
074983540815
Country of Origin
Multiple

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.06 in
Actual Length
14.5 in
Depth
14.50"
Maximum Bundle Diameter (In.)
4
Body Thickness (mm)
1.3
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
102
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
UL Type
21S, 2S
Metal Detectable
No
Locking Style
Plastic Pawl
Tool Code
E, F
Standards
CSA, RoHS, UL 62275 (Type 2S, 21S)
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Plenum Rated
Yes
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated
Number of Straps
1
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-76 Degrees F
Recommended Tool
376V35, 52ZJ96, 52ZJ97, Mfr. No. GS4H-E, Mfr. No. PTH, Mfr. No. PTS
Additional Information
</li> </ul>Locking Style: Locking</li><li>Cross Section: Standard</li></ul>
Product Line
Pan-Ty
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
50
Minimum Loop Tensile Strength (N)
222
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PPTS, PTH, STS2, STH2
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Flame Retardant
No
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees to 185 Degrees F
Cable Tie Duty
Standard

Description

Cable Tie, Standard, Actual Length 14.5 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, 2S, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.