Caution, Do Not Operate This Machine Without Guards In Place May Cut, Crush And Cause Injury, 7" H
Mfr # 143954
Zoro # G8487147
product price:Â $14.85
/eaKey Features
Header
Caution
Legend
Do Not Operate This Machine Without Guards In Place May Cut, Crush And Cause Injury
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143954
Zoro #
G8487147
UPC #
754473965938
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Caution Sign
Header
Caution
Legend
Do Not Operate This Machine Without Guards In Place May Cut, Crush And Cause Injury
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Operate This Machine Without Guards In Place May Cut, Crush And Cause Injury, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.