N95 Disposable Respirator, Universal, White, 20PK

  • Mfr # 22EL79

  • Zoro # G8488331


product price:  $30.19
/pk 20, $1.51/ea

Key Features

NIOSH Rating
N95
Color
White
Mask Size
M
Nosepiece Type
None
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EL79
Zoro #
G8488331
UPC #
190735054123
Country of Origin
China

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
None
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH
Nuisance Odor Removal
None
Latex Content
Latex Free
Individually Packaged
No
Nose Clip
No
Fluid Resistant
No
ASTM Splash Rating
Not Rated
Includes Eyeshield
No
Number of Layers
3-Ply
Eyeshield Material
None
ISO Cleanroom Class
Not Rated
Eyeshield Color
None

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.