Disposable Respirator, N95, Molded, Dual, Non-Adjustable, None, M, PK 10
Mfr # 22EL80
Zoro # G8488347
product price:Â $26.89
/pk 10, $2.69/eaKey Features
NIOSH Rating
N95
Color
White
Mask Size
M
Nosepiece Type
None
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22EL80
Zoro #
G8488347
UPC #
190735054130
Country of Origin
China
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
None
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH
Nuisance Odor Removal
None
Latex Content
Latex Free
Fluid Resistant
No
Nose Clip
No
Includes
Valve
Individually Packaged
No
Number of Layers
3-Ply
Eyeshield Material
None
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Includes Eyeshield
No
Eyeshield Color
None
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.