Beam Clamp, 10,000 lb, 3-7/10 to 13in
Mfr # CC07039
Zoro # G8488453
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Operation
Vertical Lift
Material
Steel
Safe Working Load
10,000 lb
Jaw Capacity
3-45/64 in to 13 in
Lifting Point
Pivoting Shackle Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC07039
Zoro #
G8488453
UPC #
-
Country of Origin
China
Details
Item
Beam Clamp
Operation
Vertical Lift
Material
Steel
Capacity
10,000 lb
Safe Working Load
10,000 lb
Jaw Capacity
3-45/64 in to 13 in
Lifting Point
Pivoting Shackle Eye
Jaw Material
Steel
Locking Type
Locking Screw
Standards
ANSI B30.20
Maximum Jaw Opening
13 in
Working Load Limit
10,000 lb
Minimum Jaw Opening
3 3/4 in
Attachment Type
Pivoting Shackle
Clamp Type
Beam Flange Clamp
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 13 in, Minimum Jaw Opening 3 3/4 in, Working Load Limit 10,000 lb, Attachment Type Pivoting Shackle, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.