LED Recessed Troffer, 33W, 3680 lm, 3500K

  • Mfr # LJT22-35HLG-FSA12-EDU-CP

  • Zoro # G8489461


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LJT22-35HLG-FSA12-EDU-CP
Zoro #
G8489461
UPC #
785311270082
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
4 1/4 in
Fixture Width
24 in
Fixture Length
24 in
Overall Height
4 1/4 in
Nominal Size
2 ft x 2 ft
Overall Length
24 in
Overall Width
24 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
33
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,684 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
33 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
LED Replacement For
U-Bend T8
Bulb Technology
LED
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Color Temp.
3500K
Emergency Back Up Battery
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr Limited Warranty
Fixture Rated Life
60,000 hr
Lumens Per Watt
113.0
Housing Material
Steel
Rated Life
60,000 hr
Lens Type
Pattern 12 Acrylic
Housing Color
White
Lumens per Watt
113 lm/W
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Dimming Method
0 to 10V
Lens Material
Acrylic
Bulb Included
Yes
Series
LJT
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Max. Ambient Temp.
77 Degrees F
Lens Shape
Flat
For Bulb Type
Integrated LED
Finish
Enamel
Emergency Battery Backup
No

Description

2 ft x 2 ft, Lens Shape Flat, 3500K, 3,684 lm, 113 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.