24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall
Mfr # CF6-1-24X25
Zoro # G8489625
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Length
25 ft
Insulation Width
24 in
Wall Thickness - Insulation
1 in
Insulation Density
6 cu ft/lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CF6-1-24X25
Zoro #
G8489625
UPC #
-
Country of Origin
United States
Dimensions
Insulation Length
25 ft
Insulation Width
24 in
Wall Thickness - Insulation
1 in
Wall Thickness
1"
Thickness
1 in
Length
25 ft.
Width
24 in
Overall Width
24 in
Overall Length
25 ft
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 25 ft, Overall Width 24 in, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 6 lb/cu ft, R Value @ 1000F 1.06, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 24 in, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.