Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening

  • Mfr # LB008-15

  • Zoro # G8490465


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
16 ft
Hook Opening
31/32 in
Lever Length
9 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB008-15
Zoro #
G8490465
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
16 ft
Lever Length
9 19/32 in
Manufacturers Warranty Length
1 yr
Body Depth
5 11/16 in
Lifting Hook Opening Width
29/32 in
Body Width
4 11/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
11 in
Maximum Lifting Length
15 ft

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Hook Opening
31/32 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
54 lb
Min. Between Hooks
11 in
Brake
Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Color
Yellow
Headroom
11 in
Lifting Hook Material
Chromium-Molybdenum Alloy Steel
Includes Brake
Brake Included
Included Components
Safety Latch Hooks
Chain Finish
Nickel Plated
Body Material
Steel
Maximum Lifting Capacity
1,500 lb
Maximum Pulling Capacity
1,500 lb
Power Source
Lever
Brake Type
Weston Style
Lifting Hook Type
Hook with Safety Latch
Number of Reeves
1
Chain Grade
Grade 100
Body Finish
Powder Coated
Operating Position
Horizontal, Vertical
Number of Load Chains
1
Resistance Properties
Corrosion Resistant, Wear Resistant
Overload Protection Included
No
Chain Material
Nickel Plated
Includes Clutch
Clutch Not Included

Description

Lever Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.